

TIMKEN
TIMKEN
SUCSF206-20/F
TIMKEN TIMKEN
Description
SUCSF206-20/F FLANGE BLOCK BALL BEARING ; WIDE INNER RING BALL SET SCREW
Flange Block Bearing; 4 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 3-17/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Part #
SUCSF206-20/F
BDI #
23077623

Details
407.7
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSF206-20-F/p/23077623
Your Price
$ 407.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.02
EAN
0013992248206
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SUC206-20/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Wide Inner Ring | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.2
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 3-17/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.266 Inch | 82.956 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh