

INA
INA
TME30-XL-N
INA INA
Description
TME30-XL-N X-LIFE FLANGED HSG UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Triply Seal
Part #
TME30-XL-N
BDI #
1178226

Details
194.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/TME30-XL-N/p/1178226
Your Price
$ 194.67 / each
$ 195.00 / each BDIExpress
$ 195.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.03
EAN
4012802803457
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
GE30KPPB3
Seals
Double Triply
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TME30
Weight / LBS
2.293
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Triply Seal
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Bore
1.181 Inch | 30 Millimeter
Cartridge Pilot Diameter
3.15 Inch | 80 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
2.8 Inch | 70.7 Millimeter
Cartridge Pilot Depth
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh