https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117831-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgxNTR8aW1hZ2UvanBlZ3xhR1V6TDJnM09TOHhNREEzTmpVMk1qZ3hOekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjNE16RmZNekF3V0RNd01DNXFjR2N8ZGQ0Y2JjMzYzZDUyMTQxYjZiZWZmMzJkMTEzMDc5MGY0MmZiMzU2MDQ2MTFlYjkyYmQ2Mjg2NzkyMWM3YzUwMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117831-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgxNTR8aW1hZ2UvanBlZ3xhR1V6TDJnM09TOHhNREEzTmpVMk1qZ3hOekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjNE16RmZNekF3V0RNd01DNXFjR2N8ZGQ0Y2JjMzYzZDUyMTQxYjZiZWZmMzJkMTEzMDc5MGY0MmZiMzU2MDQ2MTFlYjkyYmQ2Mjg2NzkyMWM3YzUwMw
PEER BEARING
PEER BEARING
UCF208-24-C
PEER BEARING PEER BEARING
Description
PER.UCF208-24-C FLANGE BLOCK BRG UNIT ; 4BOLT SET SCREW LOCKING
Flange Block Bearing; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1/2" Bolt; 4 Bolt Square; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seals
Part #
UCF208-24-SP(B)
BDI #
25117839
Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF208-24-C/p/25117839
Your Price
$ 87.55 / each
$ 88.00 / each BDIExpress
$ 88.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.49
EAN
1200106972372
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.peerbearing.com
Product Detail
Flange Block Bearing
Product Specification
1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1/2" Bolt; 4 Bolt Square; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seals
Long Description
Flange Block Bearing; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1/2" Bolt; 4 Bolt Square; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seals
