Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCF210 https://www.bdiexpress.com/medias/INDASIFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyN3xpbWFnZS9qcGVnfGFHUTFMMmd4TUM4eE1EYzNNamM1TWpJeE16VXpOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w2MzI1YjFiZTNkNzU0YzJmODNiNmY0MDg3ZDU1YTZjMWIxMzBmOTY3YTdlZmU1MmUzZWMyNWM2OTQwYmVlODhi
108034 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

UCF210

Description

UCF210 FLANGED BLOCK BEARING ; 50MM BORE 157MM BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UCF210

BDI #
108034

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

107.46 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 107.46 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.45
EAN
0808250134328
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC210
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCF210
Weight / LBS
5.58
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.37 Inch | 111 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh