Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg UCF218-90MM
18133466 Flange Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

UCF218-90MM

Description

UCF218-90MM FLANGED BLOCK BEARING ; 90MM SHAFT 4-BOLT

Flange Block Bearing; 4 Bolt Square Flange Block; 90MM Bore; 265MM Bolt Circle Diameter; 187MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

2101027849

BDI #
18133466

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

658.17 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 658.17 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.435
EAN
0800675155988
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
23 Millimeter
Relubricatable
Yes
Insert Part Number
UC218-90MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
20.8
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 90MM Bore; 265MM Bolt Circle Diameter; 187MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
7.362 Inch | 187 Millimeter
Nominal Bolt Circle Diameter Round
10.4 Inch | 265 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh