Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFB205-16-SS-NC-CEC https://www.bdiexpress.com/medias/INDVGEFBXXXX-3BLT-NC-PL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyOXxpbWFnZS9qcGVnfGFEZGhMMmcyTXk4NU5qYzBORE0wTXpFME1qY3dMbXB3Wnd8ZDUwMjUzOWRhNzk3OGViZWQxNTJkZjk1MGZmNWQ5NjY2Yjk1YWIwNTVkZjhiOThhZDBjYjQ3ZTY2ZTczMDBiYQ
23990648 Flange Block Bearings 

SYSTEM PLAST SYSTEM PLAST

UCFB205-16-SS-NC-CEC

Description

UCFB205-16-SS-NC-CEC FLANGE BRACKET BRG ; NON-RETURNABLE NOLU-CLEAN SS

Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

72205CGFR/SS

BDI #
23990648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

238.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 238.68 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.494
EAN
0787405279643
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Polyamide
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
29/64 Inch
Relubricatable
Yes
Insert Part Number
UCSS205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | White Closed End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
72205CGFR/SS
Weight / LBS
1.09
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.078 Inch | 27.38 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.125 Inch | 28.58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh