https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFC2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MTV8aW1hZ2UvanBlZ3xhR0psTDJnMFpDOHhNRGcyTURVM01EWTNNekU0TWk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HUXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MDMxZTg5Y2VlNzY2MjQ4OTY3OTc2M2I5ODJiMTI2YzgwNzZhOWYxZjFiZmRiNjNkYTE0ZmIzZmUxMTRkNDJmYg
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFC2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MTV8aW1hZ2UvanBlZ3xhR0psTDJnMFpDOHhNRGcyTURVM01EWTNNekU0TWk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HUXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MDMxZTg5Y2VlNzY2MjQ4OTY3OTc2M2I5ODJiMTI2YzgwNzZhOWYxZjFiZmRiNjNkYTE0ZmIzZmUxMTRkNDJmYg
NSK
NSK
UCFC206D1
NSK NSK
Description
UCFC206D1 PILOTED FLANGE MOUNTED UNIT ; 4-BOLT 30MM BORE CAST IRON SET SCREW
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFC206D1
BDI #
1195157
Details
214.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC206D1/p/1195157
Your Price
$ 214.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.3
EAN
0029176544873
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UC206D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.5274
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.181 Inch | 30 Millimeter
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
2.783 Inch | 70.7 Millimeter
Cartridge Pilot Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

