

TRITAN
TRITAN
UCFC208-40MM
TRITAN TRITAN
Description
UCFC208-40MM FLANGE BLOCK BEARING ; 40MM BORE 4 BOLT 120MM BOLT CIRCLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
2101099572
BDI #
21436201

Details
98.2105
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC208-40MM/p/21436201
Your Price
$ 98.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.993
EAN
0888569050250
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC208
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.tritanpt.com
Manufacturer Internal Number
UCFC208-40MM TTN
Weight / LBS
4.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bore
1.575 Inch | 40 Millimeter
Cartridge Pilot Depth
0.394 Inch | 10 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Bolt Spacing
3.3 Inch | 84.9 Millimeter
Cartridge Pilot Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh