https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTB8aW1hZ2UvanBlZ3xhRGt6TDJoak5TOHhNREk1TXpRMU1qZ3pNamM1T0M5SlRrUllXRmhHUWxoWVdGaGZWVU5HUTE4MFFreFVYek13TUhnek1EQXVhbkJufGU1MjhiNGFlYjEwZDNlZmNlYTU5OWVkNDk0MDgxOWRhMzdmZDQ1MWI1NmE5Yjc2NTBiZWM3NGUwNjc4NWU5YWM
https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTB8aW1hZ2UvanBlZ3xhRGt6TDJoak5TOHhNREk1TXpRMU1qZ3pNamM1T0M5SlRrUllXRmhHUWxoWVdGaGZWVU5HUTE4MFFreFVYek13TUhnek1EQXVhbkJufGU1MjhiNGFlYjEwZDNlZmNlYTU5OWVkNDk0MDgxOWRhMzdmZDQ1MWI1NmE5Yjc2NTBiZWM3NGUwNjc4NWU5YWM
TRITAN
TRITAN
UCFC212-37
TRITAN TRITAN
Description
UCFC212-37 FLANGE BLOCK BEARING ; 4 BOLT CIRCLE WIDE INNER RING INSERT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-5/16" Bore; 6.3" Bolt Circle Diameter; 4-29/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
2101099602
BDI #
22363013
Details
173.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC212-37/p/22363013
Your Price
$ 173.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.394
EAN
0888569050410
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC212-37
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.tritanpt.com
Manufacturer Internal Number
UCFC212-37 TTN
Weight / LBS
9.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-5/16" Bore; 6.3" Bolt Circle Diameter; 4-29/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Cartridge Pilot Diameter
5.315 Inch | 135 Millimeter
Cartridge Pilot Depth
0.469 Inch | 11.9 Millimeter
Nominal Bolt Circle Diameter Round
6.3 Inch | 160 Millimeter
Bolt Spacing
4.453 Inch | 113.1 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

