AMI BEARINGS
AMI BEARINGS
UCFCS214-44C4HR23
AMI BEARINGS AMI BEARINGS
Description
UCFCS214-44C4HR23 FLANGED BLOCK BEARING ; CARTRIDGE 2-3/4" ID
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFCS214-44C4HR23
BDI #
110088
Details
948.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFCS214-44C4HR23/p/110088
Your Price
$ 948.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.001
EAN
0808250274253
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC214-44C4HR23
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | C4 Clearance
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
11.04
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Cartridge Pilot Depth
0.781 Inch | 19.837 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


