Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFT209-26 https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyNHxpbWFnZS9qcGVnfGFHWXlMMmhpWVM4eE1EYzNNRGswTkRjeU1Ea3lOaTlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzViNzg1NGVlNjQxYzFjOTk5ZjIxMzc1YzE2NDRkYmY4ZmU3NTYyNTY0Y2JiZGM2OTQ1MzdhNTU4NjFjZGQ4OQ
18134053 Flange Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

UCFT209-26

Description

UCFT209-26 FLANGED BLOCK BEARING ; 1-5/8" BORE 2 BOLT CAST IRON HOUSING

Flange Block Bearing; 2 Bolt Flange Block; 1-5/8" Bore; 5.8" Bolt Circle Diameter; 5.84" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

2101028288

BDI #
18134053

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

86.64 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 86.64 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.042
EAN
0800675159252
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.63 Inch
Relubricatable
Yes
Insert Part Number
UC209-26
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
4.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-5/8" Bore; 5.8" Bolt Circle Diameter; 5.84" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Bolt Spacing
5.84 Inch | 148.336 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh