https://www.bdiexpress.com/medias/INDASIFBXXXX-UCLF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNHxpbWFnZS9qcGVnfGFHWTVMMmc0TXk4eE1EYzJOemt3TURNM056RXhPQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTk1SbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZTViMzgzYTVhNGM3YTVlNzUxNTlkMmNjNzkwYzQxMzYzYmViMDQwYjY2YWE1MmM3MGYzOGRhNTY0OGQyMjYyYw
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCLF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNHxpbWFnZS9qcGVnfGFHWTVMMmc0TXk4eE1EYzJOemt3TURNM056RXhPQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTk1SbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZTViMzgzYTVhNGM3YTVlNzUxNTlkMmNjNzkwYzQxMzYzYmViMDQwYjY2YWE1MmM3MGYzOGRhNTY0OGQyMjYyYw
AMI BEARINGS
AMI BEARINGS
UCLF202-9
AMI BEARINGS AMI BEARINGS
Description
UCLF202-9 FLANGED BLOCK BEARING ; 9/16" ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 9/16" Bore; 3" Bolt Circle Diameter; 2-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCLF202-9
BDI #
108064
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCLF202-9/p/108064
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.445
EAN
0808250103898
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UCW202-9
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLF202-9
Weight / LBS
1.12
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 9/16" Bore; 3" Bolt Circle Diameter; 2-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.125 Inch | 53.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

