AMI BEARINGS
AMI BEARINGS
UKFC205+HA2305
AMI BEARINGS AMI BEARINGS
Description
UKFC205+HA2305 FLANGED BLOCK BEARING ; CARTRIDGE 13/16" ID
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 13/16" Bore; 3-1/2" Bolt Circle Diameter; 2.505" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKFC205+HA2305
BDI #
123390

Details
101.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKFC205+HA2305/p/123390
Your Price
$ 101.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.953
EAN
0808250465187
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UK205+HA2305
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.1
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 13/16" Bore; 3-1/2" Bolt Circle Diameter; 2.505" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
3.543 Inch | 90 Millimeter
Cartridge Pilot Depth
0.236 Inch | 6 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bolt Spacing
2.505 Inch | 63.627 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh