

AMI BEARINGS
AMI BEARINGS
UKFS312+HA2312
AMI BEARINGS AMI BEARINGS
Description
UKFS312+HA2312 FLANGED BLOCK BEARING ; 2-1/16" ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 2-1/16" Bore; 8.4" Bolt Circle Diameter; 5-29/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKFS312+HA2312
BDI #
123656

Details
603.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKFS312+HA2312/p/123656
Your Price
$ 603.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.222
EAN
0808250466573
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UK312+HA2312
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
15.92
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 2-1/16" Bore; 8.4" Bolt Circle Diameter; 5-29/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.906 Inch | 150 Millimeter
Nominal Bolt Circle Diameter Round
8.4 Inch | 212.1 Millimeter
Cartridge Pilot Depth
0.551 Inch | 14 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Cartridge Pilot Diameter
6.299 Inch | 160 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh