Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZBR2206 https://www.bdiexpress.com/medias/INDREXFBXXXX-KBR2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjV8aW1hZ2UvanBlZ3xhRGd6TDJnM015ODVOamMwTXpjNE5EUTBPRE13TG1wd1p3fGY2NGNjYWY0M2M3MjdiODJmOTM2NTRiNjc4ODlkM2YzMDYzYWNjYmUxOTNiMWRiMWM2NjYwMjlkYzc3M2JmMjY
18147424 Flange Block Bearings 

REXNORD REXNORD

ZBR2206

Description

ZBR2206 FLANGED BLOCK ROLLER BEARING ; 2-3/8" SHAFT DIA

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/8" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

10443339

BDI #
18147424

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1205.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,205.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.795
EAN
0698210542306
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2206U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZBR2206
Manufacturer Internal Number
6854230
Weight / LBS
14.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/8" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bore
2.375 Inch | 60.325 Millimeter
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh