https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-GBR2000-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA3NDR8aW1hZ2UvanBlZ3xhRFJpTDJnM01pOHhNREl3T0RjME1UQTJORGN6TkM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5SFFsSXlNREF3WHpNd01GZ3pNREF1YW5CbnwxNTJkMGNjMTkxYjg1ZjBhYmQ0N2VmZWUzZDQwMGMxYWUzNTk3NmZkYzY5MGYxODYyMDM5OGE3NDQ4YjIyNjg5
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-GBR2000-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA3NDR8aW1hZ2UvanBlZ3xhRFJpTDJnM01pOHhNREl3T0RjME1UQTJORGN6TkM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5SFFsSXlNREF3WHpNd01GZ3pNREF1YW5CbnwxNTJkMGNjMTkxYjg1ZjBhYmQ0N2VmZWUzZDQwMGMxYWUzNTk3NmZkYzY5MGYxODYyMDM5OGE3NDQ4YjIyNjg5
REXNORD
REXNORD
ZBR2212
REXNORD REXNORD
Description
ZBR2212 FLANGED BLOCK ROLLER BEARING ; 2-3/4" BORE 7-1/2" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
10412434
BDI #
18147810
Details
1744.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZBR2212/p/18147810
Your Price
$ 1,744.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.419
EAN
0698210542313
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2212U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZBR2212
Manufacturer Internal Number
6854231
Weight / LBS
23
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/4" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Length Thru Bore
4 Inch | 101.6 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bolt Spacing
5.297 Inch | 134.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

