https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-EC-CI-ZBR3200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQzMjh8aW1hZ2UvanBlZ3xhR0V5TDJnM01pOHhNREl3T0RjME1UQTVOelV3TWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOUZRMTlEU1Y5YVFsSXpNakF3WHpNd01GZ3pNREF1YW5CbnxjMjMwNjg4NmNiNGQ1NmYyZjZhYTkzNzQ0N2E2NDQyY2M1ZWYwYTFjOTMwZDMyMWY0YWQ4ZGRkMTI3MzgwNTlm
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-EC-CI-ZBR3200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQzMjh8aW1hZ2UvanBlZ3xhR0V5TDJnM01pOHhNREl3T0RjME1UQTVOelV3TWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOUZRMTlEU1Y5YVFsSXpNakF3WHpNd01GZ3pNREF1YW5CbnxjMjMwNjg4NmNiNGQ1NmYyZjZhYTkzNzQ0N2E2NDQyY2M1ZWYwYTFjOTMwZDMyMWY0YWQ4ZGRkMTI3MzgwNTlm
REXNORD
REXNORD
ZBR3215
REXNORD REXNORD
Description
ZBR3215 FLANGED BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
10417505
BDI #
18147830
Details
1740.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZBR3215/p/18147830
Your Price
$ 1,740.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.966
EAN
0698210906955
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3215U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZBR3215
Manufacturer Internal Number
6890695
Weight / LBS
22.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Length Thru Bore
4.203 Inch | 106.756 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bolt Spacing
5.297 Inch | 134.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

