Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZBR5307 https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-ZBR5200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzAwNTR8aW1hZ2UvanBlZ3xhREJoTDJnM05pOHhNREl3T0RjME1URTVOVGd3Tmk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5YVFsSTFNakF3WHpNd01GZ3pNREF1YW5CbnxiM2ExMGU1MWEzNjY5OTEyNzQwZTQ2M2EyNDdhZjRlNmJlYmIxODY3YTA2ODFiNDg4N2JlMjIxYjUxZGQwMjAx
18147839 Flange Block Bearings 

REXNORD REXNORD

ZBR5307

Description

ZBR5307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

10438669

BDI #
18147839

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2466.5409999999997 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,466.54 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
16.33
EAN
0698210544980
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5307U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZBR5307
Manufacturer Internal Number
6854498
Weight / LBS
36.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6-3/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Bolt Spacing
6.094 Inch | 154.8 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh