https://www.bdiexpress.com/medias/INDREXFBXXXX-MF5-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFEbGxMMmcyTXk4eE1EYzJPREl6TkRJMU1ESTNNQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTFYelpDVEZSZk16QXdlRE13TUM1cWNHY3w0N2VjYmY0MzVlYzIxNWVjNWJhMWY5NjUyYzc3NGFjYjA5YjJhZDJlMmE1MmIyZWFjNDYzZDY2ODcwODBlZjA3
https://www.bdiexpress.com/medias/INDREXFBXXXX-MF5-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFEbGxMMmcyTXk4eE1EYzJPREl6TkRJMU1ESTNNQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTFYelpDVEZSZk16QXdlRE13TUM1cWNHY3w0N2VjYmY0MzVlYzIxNWVjNWJhMWY5NjUyYzc3NGFjYjA5YjJhZDJlMmE1MmIyZWFjNDYzZDY2ODcwODBlZjA3
REXNORD
REXNORD
ZF5403YS
REXNORD REXNORD
Description
ZF5403YS FLANGED BLOCK BEARING ; 4-3/16" SHAFT DIA
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-3/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
10438706
BDI #
18147960
Details
14709.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZF5403YS/p/18147960
Your Price
$ 14,709.43 / each
$ 14,710.00 / each BDIExpress
$ 14,710.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
41.68
EAN
0698210714741
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5403YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZF5403YS
Manufacturer Internal Number
6871474
Weight / LBS
98
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-3/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Bolt Spacing
6.438 Inch | 163.525 Millimeter
Cartridge Pilot Diameter
10.375 Inch | 263.53 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

