https://www.bdiexpress.com/medias/INDREXFBXXXX-MF9-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxM3xpbWFnZS9qcGVnfGFHTTJMMmd4WlM4eE1EYzJPRFF6TWpJMk56STVOQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTVYelpDVEZSZk16QXdlRE13TUM1cWNHY3w3ZDZkYWZiOWZjYzg1YjQ0ZTRhOTBkODgxMmYzYjYyNTFhYzk4ZjY4NmMzYWQ3NzU4ZWM1ZDI2YjZhOWEzOWUx
https://www.bdiexpress.com/medias/INDREXFBXXXX-MF9-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxM3xpbWFnZS9qcGVnfGFHTTJMMmd4WlM4eE1EYzJPRFF6TWpJMk56STVOQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTVYelpDVEZSZk16QXdlRE13TUM1cWNHY3w3ZDZkYWZiOWZjYzg1YjQ0ZTRhOTBkODgxMmYzYjYyNTFhYzk4ZjY4NmMzYWQ3NzU4ZWM1ZDI2YjZhOWEzOWUx
REXNORD
REXNORD
ZF9403SA
REXNORD REXNORD
Description
ZF9403SA FLANGED BLOCK ROLLER BEARING ; 4-3/16" SHAFT DIA
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-3/16" Bore; 14" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
10422033
BDI #
18148027
Details
35387.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZF9403SA/p/18148027
Your Price
$ 35,387.71 / each
$ 35,388.00 / each BDIExpress
$ 35,388.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
80.18
EAN
0698210021214
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Tapered Adapter Sleeve
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
9403U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Open Auxiliary End Cap Threaded Cover Side
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZF9403SA
Manufacturer Internal Number
6802121
Weight / LBS
159
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-3/16" Bore; 14" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Length Thru Bore
7.031 Inch | 178.587 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Nominal Bolt Circle Diameter Round
14 Inch | 355.6 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Cartridge Pilot Diameter
11.188 Inch | 284.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

