https://www.bdiexpress.com/medias/INDREXFBXXXX-MF5-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFEbGxMMmcyTXk4eE1EYzJPREl6TkRJMU1ESTNNQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTFYelpDVEZSZk16QXdlRE13TUM1cWNHY3w0N2VjYmY0MzVlYzIxNWVjNWJhMWY5NjUyYzc3NGFjYjA5YjJhZDJlMmE1MmIyZWFjNDYzZDY2ODcwODBlZjA3
https://www.bdiexpress.com/medias/INDREXFBXXXX-MF5-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFEbGxMMmcyTXk4eE1EYzJPREl6TkRJMU1ESTNNQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTFYelpDVEZSZk16QXdlRE13TUM1cWNHY3w0N2VjYmY0MzVlYzIxNWVjNWJhMWY5NjUyYzc3NGFjYjA5YjJhZDJlMmE1MmIyZWFjNDYzZDY2ODcwODBlZjA3
REXNORD
REXNORD
ZFS5403Y
REXNORD REXNORD
Description
ZFS5403Y FLANGED ROLLER BEARING ; 4-3/16" SHAFT DIA
Flange Block Bearing; 6 Bolt Round Flange Block; 4-3/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
10419105
BDI #
18148536
Details
24944.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZFS5403Y/p/18148536
Your Price
$ 24,944.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
57.531
EAN
0698210859039
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5403YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZFS5403Y
Manufacturer Internal Number
6885903
Weight / LBS
127
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 4-3/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Bolt Spacing
6.438 Inch | 163.525 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

