https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-ZJ-A-8-SS-LH-QK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTZ8aW1hZ2UvanBlZ3xhR1k0TDJneE9DOHhNREl5TURZNE56SXlPRGsxT0M5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZldrcGZRVjg0WDFOVFgweElYMUZMWHpNd01IZ3pNREF1YW5CbnwxMDRiYjhhZGFmNDhlYTQ3YzY2MTQyMzYyYmQzMmY4MGYzYmQ1ZDQwMGFhYTBjODZlNjE0ZWQ4ZGVmNWRkNTlh
https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-ZJ-A-8-SS-LH-QK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTZ8aW1hZ2UvanBlZ3xhR1k0TDJneE9DOHhNREl5TURZNE56SXlPRGsxT0M5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZldrcGZRVjg0WDFOVFgweElYMUZMWHpNd01IZ3pNREF1YW5CbnwxMDRiYjhhZGFmNDhlYTQ3YzY2MTQyMzYyYmQzMmY4MGYzYmQ1ZDQwMGFhYTBjODZlNjE0ZWQ4ZGVmNWRkNTlh
EDT CORP
EDT CORP
ZJZA100-QK8-1
EDT CORP EDT CORP
Description
ZJZA100-QK8-1 BREADER AUGER BEARING ; 1" ID 1.71" WD 1.875" LG BET HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 2.7" Bolt Circle Diameter; 1-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Contact Seal
Part #
ZJZA100-QK8-1
BDI #
20885147
Details
1019.7
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZJZA100-QK8-1/p/20885147
Your Price
$ 1,019.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.454
EAN
0883450907224
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
4Y205-1FX
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
QuiKlean | Breader Auger | Stainless Steel Ball Bearing | Food Grade Solid Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 2.7" Bolt Circle Diameter; 1-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Contact Seal
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Nominal Bolt Circle Diameter Round
2.7 Inch | 68.6 Millimeter
Bolt Spacing
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

