https://www.bdiexpress.com/medias/INDPCIXXXXXX-22971212-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTJ8aW1hZ2UvanBlZ3xhRFF6TDJoaE15ODVPRFV6TWpnM016azVORFUwTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamszTVRJeE1sOHpNREI0TXpBd0xtcHdad3xmMTkxMTM1MTU4MGZjNjBkNGRkOGU0NmNkMWZjYTkyZjMxODEzZjViNzFiZjA4OThkODU0NTY0MWU5MzU5NDE1
https://www.bdiexpress.com/medias/INDPCIXXXXXX-22971212-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTJ8aW1hZ2UvanBlZ3xhRFF6TDJoaE15ODVPRFV6TWpnM016azVORFUwTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamszTVRJeE1sOHpNREI0TXpBd0xtcHdad3xmMTkxMTM1MTU4MGZjNjBkNGRkOGU0NmNkMWZjYTkyZjMxODEzZjViNzFiZjA4OThkODU0NTY0MWU5MzU5NDE1
PCI
PCI
HD350X48TUFP-4
PCI PCI
Description
HD350X48TUFP-4 TAKE-UP FRAME ; PROT SCREW 350 SRS HD4-BOLT 76" OAL
Take Up Frame; Protected Screw; Heavy Duty; 4.438" Bore Size; 0.75" Bolt Size; Carbon Steel Housing Material; Top Mount; 7" Total Height; 76" Total Length; 8.938" Total Width; 48" Travel
Part #
HD350X48TUFP-4
BDI #
22971414
Details
2783.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/HD350X48TUFP-4/p/22971414
Your Price
$ 2,783.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
92.079
EAN
0841946113245
Product Group - BDI
M06110
Noun
Take Up Frame
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
203
Product Detail
Take Up Frame
Product Specification
Take Up Frame; Protected Screw; Heavy Duty; 4.438" Bore Size; 0.75" Bolt Size; Carbon Steel Housing Material; Top Mount; 7" Total Height; 76" Total Length; 8.938" Total Width; 48" Travel
Long Description
Take Up Frame; Protected Screw; Heavy Duty; 4.438" Bore Size; 0.75" Bolt Size; Carbon Steel Housing Material; Top Mount; 7" Total Height; 76" Total Length; 8.938" Total Width; 48" Travel
