https://www.bdiexpress.com/medias/INDPCIXXXXXX-22971218-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDB8aW1hZ2UvanBlZ3xhREl3TDJnNVpDODVPRFV6TWpnM05UTXdOVEkyTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamszTVRJeE9GOHpNREI0TXpBd0xtcHdad3wwZTY0NDhiYjhiN2FmNzAyZTZlNmZkYjZhZDNlNTI1NDkyYzEwNzhiY2Q0ZTdkYWVlYWY1YmRjOTViOTc4OWJh
https://www.bdiexpress.com/medias/INDPCIXXXXXX-22971218-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDB8aW1hZ2UvanBlZ3xhREl3TDJnNVpDODVPRFV6TWpnM05UTXdOVEkyTDBsT1JGQkRTVmhZV0ZoWVdGOHlNamszTVRJeE9GOHpNREI0TXpBd0xtcHdad3wwZTY0NDhiYjhiN2FmNzAyZTZlNmZkYjZhZDNlNTI1NDkyYzEwNzhiY2Q0ZTdkYWVlYWY1YmRjOTViOTc4OWJh
PCI
PCI
HD350X60TUFP-SS
PCI PCI
Description
HD350X60TUFP-SS TAKE-UP FRAME ; PROT SCREW 350 SRS HD2-BOLT 88" OAL SS
Take Up Frame; Protected Screw; Heavy Duty; 4.438" Bore Size; 0.75" Bolt Size; Stainless Steel Housing Material; Top Mount; 7" Total Height; 88" Total Length; 8.938" Total Width; 60" Travel
Part #
HD350X60TUFP-SS
BDI #
22971426
Details
9424.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/HD350X60TUFP-SS/p/22971426
Your Price
$ 9,424.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
101.151
EAN
0841946124104
Product Group - BDI
M06110
Noun
Take Up Frame
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
223
Product Detail
Take Up Frame
Product Specification
Take Up Frame; Protected Screw; Heavy Duty; 4.438" Bore Size; 0.75" Bolt Size; Stainless Steel Housing Material; Top Mount; 7" Total Height; 88" Total Length; 8.938" Total Width; 60" Travel
Long Description
Take Up Frame; Protected Screw; Heavy Duty; 4.438" Bore Size; 0.75" Bolt Size; Stainless Steel Housing Material; Top Mount; 7" Total Height; 88" Total Length; 8.938" Total Width; 60" Travel
