https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-4Y-8-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTl8aW1hZ2UvanBlZ3xhRE0wTDJoaFl5OHhNREl6TlRnMk1EYzNPVEF6T0M5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw4MFdWODRYMU5UWHpNd01IZ3pNREF1YW5Cbnw3ZmQ1ZjE1ZDhlNTU5ODk1NTI1NzcyMTA4ZDlkZDU0ZjRhNTk4YmIwMzJkNzc1MzE0ZmE0MzQxZDVmZTBjMmU3
EDT CORP
EDT CORP
4Y8AE8-23GX
EDT CORP EDT CORP
Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS
Hanger Bearing; 1-7/16" Bore; 2-3/4" Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 3.63" Housing Outside Diameter; 1.72" Length Thru Bore; 4.56" Housing Overall Length; Relubricatable; 4Y207-23GX Insert Part Number
Part #
4Y8AE8-23GX
BDI #
21489155
Details
1028.32146501
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/4Y8AE8-23GX/p/21489155
Your Price
$ 1,028.32 / each
$ 1,241.33 / each BDIExpress
$ 1,241.33 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.27
EAN
0883450904612
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Machined Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
400 Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
4Y207-23GX
Seals
Single Lip Contact Silicone Rubber
Other Features
Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.8
Long Description
Hanger Bearing; 1-7/16" Bore; 2-3/4" Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 3.63" Housing Outside Diameter; 1.72" Length Thru Bore; 4.56" Housing Overall Length; Relubricatable; 4Y207-23GX Insert Part Number
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Housing Overall Length
4.56 Inch | 115.824 Millimeter
Housing Outside Diameter
3.63 Inch | 92.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh