Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FHSR204-12 https://www.bdiexpress.com/medias/INDPBCINSERT-BAL-FHSR-CYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNzF8aW1hZ2UvanBlZ3xhR0ZtTDJoaVpTODVOVE16TWpJNU9Ea3hOakUwTG1wd1p3fDFmZTMyODNkMThmM2ZiMDlmZjhjOTEyYzFkN2E2MzI4Y2UyYjdlNjJiYTQ3OWQzOThjOTBhODdhZWU3YzM2ZTU
21454011 Hanger Unit Bearings 

PEER BEARING PEER BEARING

FHSR204-12

Description

PER.FHSR204-12 INSERT BEARING ; SET SCREW LOCKING

Hanger Unit Bearing; 3/4" Bore; 1.85" Outside Diameter; 0.591" Outer Race Width; Cylindrical Outer Ring; Ball Bearing; Single Row; Narrow Inner Ring; Stainless Steel; Ball Bearing; Metal Shroud Seal; RST Tight Riding; Full Cover; 63/64" Length Thru Bore

Part #

FHSR204-12(S)

BDI #
21454011

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31.93 / each
$ 32.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.23
EAN
1200106126454
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
Product Detail
Hanger Unit Bearing
Product Specification
3/4" Bore; 1.85" Outside Diameter; 0.591" Outer Race Width; Cylindrical Outer Ring; Ball Bearing; Single Row; Narrow Inner Ring; Stainless Steel; Ball Bearing; Metal Shroud Seal; RST Tight Riding; Full Cover; 63/64" Length Thru Bore
Long Description
Hanger Unit Bearing; 3/4" Bore; 1.85" Outside Diameter; 0.591" Outer Race Width; Cylindrical Outer Ring; Ball Bearing; Single Row; Narrow Inner Ring; Stainless Steel; Ball Bearing; Metal Shroud Seal; RST Tight Riding; Full Cover; 63/64" Length Thru Bore