https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117407-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTN8aW1hZ2UvanBlZ3xhRFprTDJnMVppOHhNREEzTmpVMU56QTRNalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME1EZGZNekF3V0RNd01DNXFjR2N8ZmZkM2M1OThlZmRkN2FhNGUwYWI2ZWZkNDlhMDhhZjdmZDZjYmYzODhmZDNlNGYyNGU3YzdiNDA1OWUzZjRiZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117407-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTN8aW1hZ2UvanBlZ3xhRFprTDJnMVppOHhNREEzTmpVMU56QTRNalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME1EZGZNekF3V0RNd01DNXFjR2N8ZmZkM2M1OThlZmRkN2FhNGUwYWI2ZWZkNDlhMDhhZjdmZDZjYmYzODhmZDNlNGYyNGU3YzdiNDA1OWUzZjRiZA
PEER BEARING
PEER BEARING
GRHA205-16H-A
PEER BEARING PEER BEARING
Description
PER.GRHA205-16H-A HANGER BRG UNIT ; POR
Hanger Unit Bearing; 1" Bore; 2-33/64" Base to Center Height; 3-1/16" Head Diameter; 4-1/16" Height; NPSM-3/4" Thread; 1.358" Length Thru Bore; Concentric Collar Mount; Relubricatable; Contact Seals
Part #
PER.GRHA205-16H-A
BDI #
25117407
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/GRHA205-16H-A/p/25117407
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.93
EAN
1200106775911
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Product Specification
1" Bore; 2-33/64" Base to Center Height; 3-1/16" Head Diameter; 4-1/16" Height; NPSM-3/4" Thread; 1.358" Length Thru Bore; Concentric Collar Mount; Relubricatable; Contact Seals
Long Description
Hanger Unit Bearing; 1" Bore; 2-33/64" Base to Center Height; 3-1/16" Head Diameter; 4-1/16" Height; NPSM-3/4" Thread; 1.358" Length Thru Bore; Concentric Collar Mount; Relubricatable; Contact Seals

