https://www.bdiexpress.com/medias/INDPTIBRGXXX-18126484-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4NHxpbWFnZS9qcGVnfGFEUmlMMmhpWWk4eE1EYzJOemczTkRZNE56QXdOaTlKVGtSUVZFbENVa2RZV0ZoZk1UZ3hNalkwT0RSZk16QXdlRE13TUM1cWNHY3xmNGUzNmVkNTI1MjJlOTQxZTE2MzRlOTQ2MTg5NWEyMDBhYjMwNjRmNjQ1M2ZkY2JiY2ZiMjc3NjBjYjgyMTE2
https://www.bdiexpress.com/medias/INDPTIBRGXXX-18126484-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4NHxpbWFnZS9qcGVnfGFEUmlMMmhpWWk4eE1EYzJOemczTkRZNE56QXdOaTlKVGtSUVZFbENVa2RZV0ZoZk1UZ3hNalkwT0RSZk16QXdlRE13TUM1cWNHY3xmNGUzNmVkNTI1MjJlOTQxZTE2MzRlOTQ2MTg5NWEyMDBhYjMwNjRmNjQ1M2ZkY2JiY2ZiMjc3NjBjYjgyMTE2
PT INTERNATIONAL
PT INTERNATIONAL
HA207X1-1/4U
PT INTERNATIONAL PT INTERNATIONAL
Description
HA207X1-1/4U ; MTO
Hanger Unit Bearing; 1-1/4" Bore; 3.62" Outside Diameter; 2.76" Base to Center Height; Set Screw Locking; 1.69" Length Thru Bore; With Seal; Steel Cage; Cast Iron Housing; Normal Duty
Part #
2101014590
BDI #
18126484
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HA207X1-1-4U/p/18126484
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.226
EAN
0800675082079
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ptintl.com
Weight / LBS
3.15
Product Detail
Hanger Unit Bearing
Product Specification
1-1/4" Bore; 3.62" Outside Diameter; 2.76" Base to Center Height; Set Screw Locking; 1.69" Length Thru Bore; With Seal; Steel Cage; Cast Iron Housing; Normal Duty
Long Description
Hanger Unit Bearing; 1-1/4" Bore; 3.62" Outside Diameter; 2.76" Base to Center Height; Set Screw Locking; 1.69" Length Thru Bore; With Seal; Steel Cage; Cast Iron Housing; Normal Duty
