https://www.bdiexpress.com/medias/INDKWSBRGXXX-HNGR-HGB-GP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MXxpbWFnZS9qcGVnfGFHRTFMMmhoWmk4eE1EYzNNRE13TXprd09Ua3hPQzlKVGtSTFYxTkNVa2RZV0ZoZlNFNUhVbDlJUjBKZlIxQmZNekF3ZURNd01DNXFjR2N8ZjQzMTdlMmE3YjNkZDI0YzQwOTY5NjVjNjkwOGY1N2IwMDU4ZmI2MTRmNzkzYTAxNDY2YjdhODYzYzYwZjY1ZQ
https://www.bdiexpress.com/medias/INDKWSBRGXXX-HNGR-HGB-GP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MXxpbWFnZS9qcGVnfGFHRTFMMmhoWmk4eE1EYzNNRE13TXprd09Ua3hPQzlKVGtSTFYxTkNVa2RZV0ZoZlNFNUhVbDlJUjBKZlIxQmZNekF3ZURNd01DNXFjR2N8ZjQzMTdlMmE3YjNkZDI0YzQwOTY5NjVjNjkwOGY1N2IwMDU4ZmI2MTRmNzkzYTAxNDY2YjdhODYzYzYwZjY1ZQ
K W S
K W S
HGR9216112GP
K W S K W S
Description
HGR9216112GP HANGER ; 1-1/2" SHAFT DIA X 6" SCREW DIA
Hanger Unit; 1-1/2" Bore; 9" Screw Diameter; 216 Style; Trough Type; Drilled For Use With Grease Pipe
Part #
HGR9216112GP
BDI #
21515225
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HGR9216112GP/p/21515225
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.63
Product Group - BDI
M06110
Noun
Unit
Keyword String
Hanger
Manufacturer URL
https://www.kwsmfg.com
Weight / LBS
7
Product Detail
Hanger Unit
Product Specification
1-1/2" Bore; 9" Screw Diameter; 216 Style; Trough Type
Long Description
Hanger Unit; 1-1/2" Bore; 9" Screw Diameter; 216 Style; Trough Type; Drilled For Use With Grease Pipe
