

K W S
K W S
HGR9226112
K W S K W S
Description
HGR9226112 HANGER ; 1-1/2" SHAFT DIA X 9" SCREW DIA
Hanger Unit; 1-1/2" Bore; 9" Screw Diameter; 226 Style; Trough Type
Part #
HGR9226112
BDI #
21515226

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HGR9226112/p/21515226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
4.08
Product Group - BDI
M06110
Noun
Unit
Keyword String
Hanger
Manufacturer URL
https://www.kwsmfg.com
Weight / LBS
9
Product Detail
Hanger Unit
Product Specification
1-1/2" Bore; 9" Screw Diameter; 226 Style; Trough Type
Long Description
Hanger Unit; 1-1/2" Bore; 9" Screw Diameter; 226 Style; Trough Type