https://www.bdiexpress.com/medias/INDL-BBRGXXX-HNGR-HM3U-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjh8aW1hZ2UvanBlZ3xhR1ZqTDJnellpOHhNREl3T0Rjek56azFNVGMzTkM5SlRrUk1MVUpDVWtkWVdGaGZTRTVIVWw5SVRUTlZYMU5UWHpNd01GZ3pNREF1YW5Cbnw3MTM1ZTkyMWJjNWQwZjk0NDVkOTY0NjI2OGIzMzhiY2Y1ODY4Yzc5OGNlZWMzYWUxODRjODFmNWZmNWNkNmVh
https://www.bdiexpress.com/medias/INDL-BBRGXXX-HNGR-HM3U-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjh8aW1hZ2UvanBlZ3xhR1ZqTDJnellpOHhNREl3T0Rjek56azFNVGMzTkM5SlRrUk1MVUpDVWtkWVdGaGZTRTVIVWw5SVRUTlZYMU5UWHpNd01GZ3pNREF1YW5Cbnw3MTM1ZTkyMWJjNWQwZjk0NDVkOTY0NjI2OGIzMzhiY2Y1ODY4Yzc5OGNlZWMzYWUxODRjODFmNWZmNWNkNmVh
LINKBELT
LINKBELT
HM3U224E3
LINKBELT LINKBELT
Description
HM3U224E3 HANGER BLOCK BALL BEARING ; 1-1/2" SHAFT
Hanger Bearing; 1-1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-7/8" Housing Outside Diameter; 1-29/32" Length Thru Bore; 5.19" Housing Overall Length; Relubricatable; UG224E3L Insert Part Number
Part #
10441075
BDI #
574768
Details
608.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HM3U224E3/p/574768
Your Price
$ 608.73 / each
$ 609.00 / each BDIExpress
$ 609.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.271
EAN
0662327040192
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UG224E3L
Seals
Triple Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Spring Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HM3U224E3
Manufacturer Internal Number
5804019
Weight / LBS
5
Long Description
Hanger Bearing; 1-1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-7/8" Housing Outside Diameter; 1-29/32" Length Thru Bore; 5.19" Housing Overall Length; Relubricatable; UG224E3L Insert Part Number
Bore
1.5 Inch | 38.1 Millimeter
Housing Overall Length
5.19 Inch | 131.826 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

