https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT7-SF-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2MDh8aW1hZ2UvanBlZ3xhRFZpTDJoak5TOHhNRGMyTXpVeU9EY3pNamN3TWk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZE1WRGRmVTBaZlEwbGZNekF3ZURNd01DNXFjR2N8ZThiZWRjN2IwNmM0MGFkNjFhNzZlNDYyMmI0NTQ3NDY5ODExMmU4YzcxZThkMTVmMjBmZjdlY2VjNTcyZDQ5ZQ
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT7-SF-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2MDh8aW1hZ2UvanBlZ3xhRFZpTDJoak5TOHhNRGMyTXpVeU9EY3pNamN3TWk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZE1WRGRmVTBaZlEwbGZNekF3ZURNd01DNXFjR2N8ZThiZWRjN2IwNmM0MGFkNjFhNzZlNDYyMmI0NTQ3NDY5ODExMmU4YzcxZThkMTVmMjBmZjdlY2VjNTcyZDQ5ZQ
DODGE
DODGE
HNG-LT7-104
DODGE DODGE
Description
HNG-LT7-104 HANGER SLEEVE BRG ; NON RETURNABLE
Hanger Bearing; 1-1/4" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT7-104 Insert Part Number
Part #
033892
BDI #
242437
Details
473.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-LT7-104/p/242437
Your Price
$ 473.80 / each
$ 474.00 / each BDIExpress
$ 474.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.815
EAN
0782475606610
Product Group - BDI
M06288
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Sleeve Bearing
Insert Material
Graphite
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT7-104
Other Features
Four Point Hanger Frame | Self Lubricating | 1/2" Plunger Screw
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4
Long Description
Hanger Bearing; 1-1/4" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT7-104 Insert Part Number
Housing Overall Length
4.25 Inch | 107.95 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Base to Center Height
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

