https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-HB-MCHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDd8aW1hZ2UvanBlZ3xhR1ZrTDJnME15OHhNRE0wTXpJME1qSTJPRGN3TWk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmU0VKZlRVTklRakpmTXpBd2VETXdNQzVxY0djfGExMzc0MmJjYjI2OGNlMzRjNmMxNmMyMzYyM2JkZTJjZTA5MGQwZDQyOGJmNjllNWRkZTVhNmU0NDk1Y2I1Y2M
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-HB-MCHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDd8aW1hZ2UvanBlZ3xhR1ZrTDJnME15OHhNRE0wTXpJME1qSTJPRGN3TWk5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmU0VKZlRVTklRakpmTXpBd2VETXdNQzVxY0djfGExMzc0MmJjYjI2OGNlMzRjNmMxNmMyMzYyM2JkZTJjZTA5MGQwZDQyOGJmNjllNWRkZTVhNmU0NDk1Y2I1Y2M
LINKBELT
LINKBELT
MCHBS216N
LINKBELT LINKBELT
Description
MCHBS216N HANGER BALL BRG ; 1" SHAFT DIA STD DUTY CI HANGER BLOCK
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/8" Housing Outside Diameter; 1-11/32" Length Thru Bore; 4-3/16" Housing Overall Length; Relubricatable; MSG216NLPA Insert Part Number
Part #
10441249
BDI #
24119116
Details
278.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MCHBS216N/p/24119116
Your Price
$ 278.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.012
EAN
0662864874540
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MSG216NLPA
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Exxon Ronex MP Std Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10441249
Weight / LBS
2.23
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/8" Housing Outside Diameter; 1-11/32" Length Thru Bore; 4-3/16" Housing Overall Length; Relubricatable; MSG216NLPA Insert Part Number
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Housing Overall Length
4.188 Inch | 106.375 Millimeter
Housing Outside Diameter
3.375 Inch | 85.725 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

