https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NHxpbWFnZS9qcGVnfGFHTXlMMmhrWmk4eE1EVTNOalkwTkRjek5UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mVjBoVVh6TXdNSGd6TURBdWFuQm58MjQ4YmI1NGNiYjA0NDA0YjJkNDA0MDliNWI4OGI3MmFkN2IwOWQ2NzRlYWVkZWEwZTdmZmU2ZjAxNmEyNGM1Mg
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NHxpbWFnZS9qcGVnfGFHTXlMMmhrWmk4eE1EVTNOalkwTkRjek5UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlOVlVOSVVFeGZVMU5mVjBoVVh6TXdNSGd6TURBdWFuQm58MjQ4YmI1NGNiYjA0NDA0YjJkNDA0MDliNWI4OGI3MmFkN2IwOWQ2NzRlYWVkZWEwZTdmZmU2ZjAxNmEyNGM1Mg
AMI BEARINGS
AMI BEARINGS
MUCHPL207-21W
AMI BEARINGS AMI BEARINGS
Description
MUCHPL207-21W HANGER BEARING ; 1-5/16" ID STAINLESS SET SCREW
Hanger Bearing; 1-5/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; MUC207-21 Insert Part Number
Part #
MUCHPL207-21W
BDI #
104741
Details
341.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCHPL207-21W/p/104741
Your Price
$ 341.96 / each
$ 342.00 / each BDIExpress
$ 342.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.744
EAN
0808250247073
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC207-21
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | Buna Nitrile Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL20721W
Weight / LBS
1.64
Long Description
Hanger Bearing; 1-5/16" Bore; 3" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.689" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; MUC207-21 Insert Part Number
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

