https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-SNASHA-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NHxpbWFnZS9qcGVnfGFETXpMMmhtTmk4eE1EYzJPRGM1TkRFNE9UZzFOQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlUVGtGVFNFRmZSVU5mTXpBd2VETXdNQzVxY0djfDE2MDU3NjY3Mjg1MGIyNGZkOGM4NWQyNjBiOTNlZGNmYzgwYmJjYzA2NDExN2Q2MGZiZTlhMTBlYWU1ZWI3NzY
https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-SNASHA-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NHxpbWFnZS9qcGVnfGFETXpMMmhtTmk4eE1EYzJPRGM1TkRFNE9UZzFOQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlUVGtGVFNFRmZSVU5mTXpBd2VETXdNQzVxY0djfDE2MDU3NjY3Mjg1MGIyNGZkOGM4NWQyNjBiOTNlZGNmYzgwYmJjYzA2NDExN2Q2MGZiZTlhMTBlYWU1ZWI3NzY
IPTCI
IPTCI
SNASHA 206 20
IPTCI IPTCI
Description
SNASHA 206 20 HANGER BEARING ; 1-1/4" BORE ECCENTRIC COLLAR HANGER UNIT
Hanger Bearing; 1-1/4" Bore; 2-1/2" Base to Center Height; Eccentric Collar; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 3-5/32" Housing Outside Diameter; 1.811" Length Thru Bore; 4-3/32" Housing Overall Length; Relubricatable; SNA206-20 Insert Part Number
Part #
2101044397
BDI #
519201
Details
397.58
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SNASHA-206-20/p/519201
Your Price
$ 397.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.862
EAN
0080067572954
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Material
304 Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SNA206-20
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Silicone Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SNASHA20620
Long Description
Hanger Bearing; 1-1/4" Bore; 2-1/2" Base to Center Height; Eccentric Collar; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 3-5/32" Housing Outside Diameter; 1.811" Length Thru Bore; 4-3/32" Housing Overall Length; Relubricatable; SNA206-20 Insert Part Number
Housing Outside Diameter
3.156 Inch | 80.162 Millimeter
Housing Overall Length
4.094 Inch | 104 Millimeter
Length Thru Bore
1.811 Inch | 46 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

