https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-SUCNPHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzM3xpbWFnZS9qcGVnfGFERTJMMmhpWXk4eE1EYzJPRFk0T0RJNE16WTNPQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlUVlVOT1VFaEJYMU5UWHpNd01IZ3pNREF1YW5CbnxmOGUzZmU4YTQ4ZTc0NDI2MDMxYmRkMzVjYWMyOWNkNjIzMzQ0MTQ3ZjA1NTQ4MGY0NzE3NzYzZjVkZWNhZGFl
https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-SUCNPHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzM3xpbWFnZS9qcGVnfGFERTJMMmhpWXk4eE1EYzJPRFk0T0RJNE16WTNPQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlUVlVOT1VFaEJYMU5UWHpNd01IZ3pNREF1YW5CbnxmOGUzZmU4YTQ4ZTc0NDI2MDMxYmRkMzVjYWMyOWNkNjIzMzQ0MTQ3ZjA1NTQ4MGY0NzE3NzYzZjVkZWNhZGFl
IPTCI
IPTCI
SUCNPHA 212 36
IPTCI IPTCI
Description
SUCNPHA 212 36 HANGER BALL BEARING
Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 5-19/32" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; SUC212-36 Insert Part Number
Part #
2101044162
BDI #
519561
Details
1211.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SUCNPHA-212-36/p/519561
Your Price
$ 1,211.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.72
EAN
0080067572719
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SUC212-36
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCNPHA21236
Weight / LBS
8.2
Long Description
Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 5-19/32" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; SUC212-36 Insert Part Number
Bore
2.25 Inch | 57.15 Millimeter
Housing Outside Diameter
5.594 Inch | 142.088 Millimeter
Housing Overall Length
6.813 Inch | 173.05 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

