

AMI BEARINGS
AMI BEARINGS
UCECH210-30
AMI BEARINGS AMI BEARINGS
Description
UCECH210-30 HANGER BEARING ; 1-7/8" ID
Hanger Bearing; 1-7/8" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-1/2" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-1/2" Housing Overall Length; Relubricatable; UC210-30 Insert Part Number
Part #
UCECH210-30
BDI #
107726

Details
180.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH210-30/p/107726
Your Price
$ 180.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.123
EAN
0808250190607
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC210-30
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH21030
Weight / LBS
4.68
Long Description
Hanger Bearing; 1-7/8" Bore; 3-1/4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-1/2" Housing Outside Diameter; 2-1/32" Length Thru Bore; 5-1/2" Housing Overall Length; Relubricatable; UC210-30 Insert Part Number
Bore
1.875 Inch | 47.625 Millimeter
Housing Overall Length
5.5 Inch | 139.7 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Housing Outside Diameter
4.5 Inch | 114.3 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh