

AMI BEARINGS
AMI BEARINGS
UCECH215-48
AMI BEARINGS AMI BEARINGS
Description
UCECH215-48 HANGER BEARING ; 3IN BORE SET SCREW CAST IRON
Hanger Bearing; 3" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-3/4" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; UC215-48 Insert Part Number
Part #
UCECH215-48
BDI #
107744

Details
592.0028
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH215-48/p/107744
Your Price
$ 592.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
5.6
EAN
0808250266999
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC215-48
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH21548
Weight / LBS
12.36
Long Description
Hanger Bearing; 3" Bore; 4-5/8" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 6-3/4" Housing Outside Diameter; 3-1/16" Length Thru Bore; 7-7/8" Housing Overall Length; Relubricatable; UC215-48 Insert Part Number
Housing Overall Length
7.875 Inch | 200.025 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
3 Inch | 76.2 Millimeter
Housing Outside Diameter
6.75 Inch | 171.45 Millimeter
Base to Center Height
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh