https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-UCHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0N3xpbWFnZS9qcGVnfGFEVTRMMmhpTmk4eE1EYzJPRFUzTXpNNU9UQTNNQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlWUTBoQlgxTlRYek13TUhnek1EQXVhbkJufDAzODFhMGFhMzU1NGI3ZmQ2OTEyZjllNjI4OGQzZjFmZTM2NjVlOTA3ZTAyYjAwY2NmNTFmNDM0N2VjYzkxN2M
https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-UCHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0N3xpbWFnZS9qcGVnfGFEVTRMMmhpTmk4eE1EYzJPRFUzTXpNNU9UQTNNQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlWUTBoQlgxTlRYek13TUhnek1EQXVhbkJufDAzODFhMGFhMzU1NGI3ZmQ2OTEyZjllNjI4OGQzZjFmZTM2NjVlOTA3ZTAyYjAwY2NmNTFmNDM0N2VjYzkxN2M
IPTCI
IPTCI
UCHA 211 55MM
IPTCI IPTCI
Description
UCHA 211 55MM HANGER BEARING
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 142MM Housing Outside Diameter; 65.1MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; UC211 Insert Part Number
Part #
2101043445
BDI #
520811
Details
202.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA-211-55MM/p/520811
Your Price
$ 202.91 / each
$ 203.00 / each BDIExpress
$ 203.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.86
EAN
0080067572003
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC211
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCHA21155MM
Weight / LBS
8.5
Long Description
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 142MM Housing Outside Diameter; 65.1MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; UC211 Insert Part Number
Housing Overall Length
6.811 Inch | 173 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
4.016 Inch | 102 Millimeter
Bore
2.165 Inch | 55 Millimeter
Housing Outside Diameter
5.591 Inch | 142 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

