https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-UCHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0N3xpbWFnZS9qcGVnfGFEVTRMMmhpTmk4eE1EYzJPRFUzTXpNNU9UQTNNQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlWUTBoQlgxTlRYek13TUhnek1EQXVhbkJufDAzODFhMGFhMzU1NGI3ZmQ2OTEyZjllNjI4OGQzZjFmZTM2NjVlOTA3ZTAyYjAwY2NmNTFmNDM0N2VjYzkxN2M
https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-UCHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0N3xpbWFnZS9qcGVnfGFEVTRMMmhpTmk4eE1EYzJPRFUzTXpNNU9UQTNNQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlWUTBoQlgxTlRYek13TUhnek1EQXVhbkJufDAzODFhMGFhMzU1NGI3ZmQ2OTEyZjllNjI4OGQzZjFmZTM2NjVlOTA3ZTAyYjAwY2NmNTFmNDM0N2VjYzkxN2M
IPTCI
IPTCI
UCHA 214 70MM
IPTCI IPTCI
Description
UCHA 214 70MM HANGER BEARING
Hanger Bearing; 70MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 166MM Housing Outside Diameter; 77.8MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC214 Insert Part Number
Part #
2101043553
BDI #
520817
Details
381.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA-214-70MM/p/520817
Your Price
$ 381.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
5.99
EAN
0080067572111
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC214
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCHA21470MM
Weight / LBS
13.2
Long Description
Hanger Bearing; 70MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 166MM Housing Outside Diameter; 77.8MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC214 Insert Part Number
Bore
2.756 Inch | 70 Millimeter
Base to Center Height
4.606 Inch | 117 Millimeter
Housing Outside Diameter
6.535 Inch | 166 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Housing Overall Length
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

