https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEECH-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4OXxpbWFnZS9qcGVnfGFHSmhMMmhoWmk4eE1EVTNOalkxTVRZNE1UZ3lNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVWRFNGOURRMTh6TURCNE16QXdMbXB3Wnd8OTYzZDk2NjgzNzMwMTM4ZjVhMDkxY2U5ZDA0ZjkyZGFlMzIwN2NhYjE5ZTY2YTQ1YjJkZDFhZDEyYTQyMDYzOQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEECH-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4OXxpbWFnZS9qcGVnfGFHSmhMMmhoWmk4eE1EVTNOalkxTVRZNE1UZ3lNaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVWRFNGOURRMTh6TURCNE16QXdMbXB3Wnd8OTYzZDk2NjgzNzMwMTM4ZjVhMDkxY2U5ZDA0ZjkyZGFlMzIwN2NhYjE5ZTY2YTQ1YjJkZDFhZDEyYTQyMDYzOQ
AMI BEARINGS
AMI BEARINGS
UEECH211-35
AMI BEARINGS AMI BEARINGS
Description
UEECH211-35 HANGER BEARING ; 2-3/16" ID
Hanger Bearing; 2-3/16" Bore; 4" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2.228" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; UE211-35 Insert Part Number
Part #
UEECH211-35
BDI #
119155
Details
291.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEECH211-35/p/119155
Your Price
$ 291.49 / each
$ 292.00 / each BDIExpress
$ 292.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.965
EAN
0808250238149
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE211-35
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH21135
Weight / LBS
8.74
Long Description
Hanger Bearing; 2-3/16" Bore; 4" Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2.228" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; UE211-35 Insert Part Number
Bore
2.188 Inch | 55.575 Millimeter
Housing Outside Diameter
5.625 Inch | 142.875 Millimeter
Length Thru Bore
2.228 Inch | 56.6 Millimeter
Housing Overall Length
6.813 Inch | 173.05 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

