

COOPER BEARING
COOPER BEARING
01B35MGR
COOPER BEARING COOPER BEARING
Description
COP.01B35MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MEDIUM DUTY 35MM
Insert Bearing; 35MM Bore; Wide Inner Ring; 23.825MM Outer Race Width; 84.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 50.1MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01B35MGR
BDI #
22988139

Details
1356.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01B35MGR/p/22988139
Your Price
$ 1,356.51 / each
$ 1,357.00 / each BDIExpress
$ 1,357.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.27
EAN
7316577351227
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
2.64555
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 23.825MM Outer Race Width; 84.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 50.1MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
3.313 Inch | 84.15 Millimeter
Length Thru Bore
1.972 Inch | 50.1 Millimeter
Outer Race Width
0.938 Inch | 23.825 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh