01EB108EX03 https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
20518359 Insert Bearings Cylindrical OD 

COOPER BEARING COOPER BEARING

01EB108EX03

Description

COP.01EB108EX03 CYLINDRICAL ROLLER BRG

Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 15/16" Outer Race Width; 3-5/16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 1.972" Length Thru Bore; Relubricatable; No Snap Ring

Part #

COP.01EB108EX03

BDI #
20518359

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2483.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,483.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.27
EAN
7316581351213
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
2.64555
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 15/16" Outer Race Width; 3-5/16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 1.972" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.972 Inch | 50.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh