

COOPER BEARING
COOPER BEARING
01EB800EX
COOPER BEARING COOPER BEARING
Description
COP.01EB800EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 8"
Insert Bearing; 8" Bore; Wide Inner Ring; 2.374" Outer Race Width; 12-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB800EX
BDI #
20518231

Details
23533.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB800EX/p/20518231
Your Price
$ 23,533.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
24.377
EAN
7316577240538
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
55.11557
Long Description
Insert Bearing; 8" Bore; Wide Inner Ring; 2.374" Outer Race Width; 12-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
12.25 Inch | 311.15 Millimeter
Outer Race Width
2.374 Inch | 60.3 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh