

COOPER BEARING
COOPER BEARING
01EB85MGR
COOPER BEARING COOPER BEARING
Description
COP.01EB85MGR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 85MM
Insert Bearing; 85MM Bore; Wide Inner Ring; 38.9MM Outer Race Width; 152.4MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 70.7MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB85MGR
BDI #
20475380

Details
2309.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB85MGR/p/20475380
Your Price
$ 2,309.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.534
EAN
7316576852282
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
4
Long Description
Insert Bearing; 85MM Bore; Wide Inner Ring; 38.9MM Outer Race Width; 152.4MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 70.7MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
2.783 Inch | 70.7 Millimeter
Outer Race Width
1.531 Inch | 38.9 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh