

COOPER BEARING
COOPER BEARING
02B600EX
COOPER BEARING COOPER BEARING
Description
COP.02 B 600 EX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE HEAVY DUTY 6"
Insert Bearing; 6" Bore; Wide Inner Ring; 2.689" Outer Race Width; 11-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.874" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02 B 600 EX
BDI #
17116361

Details
10316.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B600EX/p/17116361
Your Price
$ 10,316.48 / each
$ 10,317.00 / each BDIExpress
$ 10,317.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
29.25
EAN
7316576853371
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
63.8
Long Description
Insert Bearing; 6" Bore; Wide Inner Ring; 2.689" Outer Race Width; 11-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.874" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
6 Inch | 152.4 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Outer Race Width
2.689 Inch | 68.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh