

COOPER BEARING
COOPER BEARING
02EB1000EX
COOPER BEARING COOPER BEARING
Description
COP.02EB1000EX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 10"
Insert Bearing; 10" Bore; Wide Inner Ring; 3.811" Outer Race Width; 17" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.693" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB1000EX
BDI #
22990473

Details
55705.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB1000EX/p/22990473
Your Price
$ 55,705.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
84.7
EAN
7316577370723
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
169
Long Description
Insert Bearing; 10" Bore; Wide Inner Ring; 3.811" Outer Race Width; 17" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.693" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
6.693 Inch | 170 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Outer Race Width
3.811 Inch | 96.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh