

COOPER BEARING
COOPER BEARING
02EB190MEX
COOPER BEARING COOPER BEARING
Description
COP.02EB190MEX CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 190MM
Insert Bearing; 190MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB190MEX
BDI #
22990518

Details
37241.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB190MEX/p/22990518
Your Price
$ 37,241.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
62.92
EAN
7316577370914
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
130.07273
Long Description
Insert Bearing; 190MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
14.5 Inch | 368.3 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Outer Race Width
3.563 Inch | 90.5 Millimeter
Bore
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh