Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02EB190MGR https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
22990520 Insert Bearings Cylindrical OD 

COOPER BEARING COOPER BEARING

02EB190MGR

Description

COP.02EB190MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 190MM

Insert Bearing; 190MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; No Snap Ring

Part #

COP.02EB190MGR

BDI #
22990520

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37241.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37,241.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
64.42
EAN
7316577370921
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
130.07273
Long Description
Insert Bearing; 190MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
7.48 Inch | 190 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Outer Race Width
3.563 Inch | 90.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh