

COOPER BEARING
COOPER BEARING
100B75MEX
COOPER BEARING COOPER BEARING
Description
COP.100B75MEX CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 75MM
Insert Bearing; 75MM Bore; Wide Inner Ring; 27MM Outer Race Width; 114.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 48MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.100B75MEX
BDI #
22990898

Details
1599.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/100B75MEX/p/22990898
Your Price
$ 1,599.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.18
EAN
7316577374769
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
2.64555
Long Description
Insert Bearing; 75MM Bore; Wide Inner Ring; 27MM Outer Race Width; 114.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 48MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
1.89 Inch | 48 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh